Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.8-30C

  • Zoro # G704671541


product price: $24.19
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Material Grade
S45C
Bore Diameter
8 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.8-30C
Zoro #
G704671541
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Face Width
8 mm
Hub Diameter
20 mm
Screw Thread Size
M5
Outside Diameter
25.6 mm
Overall Length
16 mm
Bore Diameter Tolerance
H7
Pitch Diameter
24 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Carbon Steel
Material Grade
S45C
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Includes
Set Screw
Hub Projection
8 mm
System of Measurement
Metric
Pressure Angle
20 Degrees
Bore Type
Plain
Hub Type
Hub with Set Screws
Finish
Black Oxide
Number of Set Screws
1
Metric Module Pitch
0.8
Maximum Teeth Hardness
194 HB
Gear Shape
S1T

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 8 mm, Face Width 8 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.