Zoro Homepage

Steel Spur Gears

  • Mfr # SS1-120

  • Zoro # G304670326


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
120
Material
Carbon Steel
Finish
Black Oxide
Overall Length
20 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-120
Zoro #
G304670326
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Outside Diameter
122 mm
Hub Diameter
50 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Pitch Diameter
120 mm
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
120
Material
Carbon Steel
Finish
Black Oxide
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1
Hub Type
Hub with Set Screws
Material Grade
S45C
Hub Projection
10 mm
System of Measurement
Metric
Includes
Set Screw
Number of Set Screws
1
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 15 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 120 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.