Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-20A

  • Zoro # G604669976


product price: $18.89
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Bore Diameter Tolerance
H7
Hub Projection
10 mm
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-20A
Zoro #
G604669976
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
16 mm
Pitch Diameter
20 mm
Bore Diameter
5 mm
Outside Diameter
22 mm
Overall Length
20 mm
Face Width
10 mm
Maximum Bore Diameter
5 mm
Screw Thread Size
M4

Details

Item
Spur Gear
Number of Teeth
20
Material
Carbon Steel
Hub Projection
10 mm
Metric Module Pitch
1
Number of Set Screws
1
Includes
Set Screw
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Bore Type
Finished
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
System of Measurement
Metric
Standards
RoHS Compliant
Material Grade
S45C
Gear Shape
S1T
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 5 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 16 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 20 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.