Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-24C

  • Zoro # G604669921


product price: $26.25
/ea

Key Features

Number of Teeth
24
Material
Carbon Steel
Bore Diameter
10 mm
Maximum Bore Diameter
10 mm
Bore Type
Finished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-24C
Zoro #
G604669921
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Maximum Bore Diameter
10 mm
Outside Diameter
26 mm
Overall Length
20 mm
Keyway Depth
1.8 mm
Face Width
10 mm
Hub Diameter
20 mm
Pitch Diameter
24 mm
Screw Thread Size
M4
Keyway Width
4 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
24
Material
Carbon Steel
Bore Type
Finished
Number of Set Screws
1
Includes
Set Screw
Hub Type
Hub with Set Screws
Gear Shape
S1K
Metric Module Pitch
1
Standards
RoHS Compliant
Material Grade
S45C
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Finish
Black Oxide
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1K, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.