Zoro Homepage

Steel Spur Gears

  • Mfr # SS1-25

  • Zoro # G104669964


product price: $17.39
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Hub Type
Hub with Set Screws
Hub Diameter
20 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-25
Zoro #
G104669964
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
20 mm
Bore Diameter Tolerance
H7
Pitch Diameter
25 mm
Outside Diameter
27 mm
Bore Diameter
8 mm
Overall Length
20 mm
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
25
Material
Carbon Steel
Hub Type
Hub with Set Screws
Gear Shape
S1
Includes
Set Screw
Hub Projection
10 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
S45C
Pressure Angle
20 Degrees
System of Measurement
Metric
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Number of Set Screws
1
Bore Type
Plain
Metric Module Pitch
1
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 25 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.