Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-25B

  • Zoro # G604669938


product price: $18.95
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Outside Diameter
27 mm
Maximum Teeth Hardness
194 HB
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-25B
Zoro #
G604669938
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
27 mm
Face Width
10 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Bore Diameter
8 mm
Maximum Bore Diameter
8 mm
Pitch Diameter
25 mm
Hub Diameter
20 mm
Screw Thread Size
M5

Details

Item
Spur Gear
Number of Teeth
25
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Hub Projection
10 mm
Pressure Angle
20 Degrees
Metric Module Pitch
1
Material Grade
S45C
Number of Set Screws
1
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1T
Includes
Set Screw
Standards
RoHS Compliant
Bore Type
Finished
Finish
Black Oxide
Hub Type
Hub with Set Screws
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 25 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.