Zoro Homepage

Steel Spur Gears

  • Mfr # SS1-30

  • Zoro # G104669933


product price: $19.15
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Hub Diameter
25 mm
Hub Projection
10 mm
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-30
Zoro #
G104669933
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
25 mm
Bore Diameter
10 mm
Overall Length
20 mm
Face Width
10 mm
Pitch Diameter
30 mm
Bore Diameter Tolerance
H7
Outside Diameter
32 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Carbon Steel
Hub Projection
10 mm
Metric Module Pitch
1
System of Measurement
Metric
Finish
Black Oxide
Hub Type
Hub with Set Screws
Gear Shape
S1
Includes
Set Screw
Bore Type
Plain
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Number of Set Screws
1
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 25 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 30 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.