Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-30B

  • Zoro # G704669944


product price: $23.49
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Metric Module Pitch
1
Bore Diameter
8 mm
Screw Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-30B
Zoro #
G704669944
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Screw Thread Size
M5
Face Width
10 mm
Overall Length
20 mm
Maximum Bore Diameter
8 mm
Outside Diameter
32 mm
Hub Diameter
25 mm
Bore Diameter Tolerance
H7
Pitch Diameter
30 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Carbon Steel
Metric Module Pitch
1
Includes
Set Screw
Gear Shape
S1T
Number of Set Screws
1
Standards
RoHS Compliant
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Finish
Black Oxide
Pressure Angle
20 Degrees
Hub Type
Hub with Set Screws
Hub Projection
10 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Finished
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 25 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 30 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.