Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-34

  • Zoro # G304669887


product price: $21.89
/ea

Key Features

Number of Teeth
34
Material
Carbon Steel
Bore Diameter
10 mm
Pitch Diameter
34 mm
Hub Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-34
Zoro #
G304669887
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Pitch Diameter
34 mm
Hub Diameter
26 mm
Overall Length
20 mm
Outside Diameter
36 mm
Bore Diameter Tolerance
H7
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
34
Material
Carbon Steel
Gear Shape
S1
Includes
Set Screw
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
Bore Type
Plain
Standards
RoHS Compliant
Hub Projection
10 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Number of Set Screws
1
Metric Module Pitch
1
Finish
Black Oxide
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 26 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 34 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.