
Steel Spur Gears
Mfr # SS1-36
Zoro # G104670083
product price: $23.55
/eaKey Features
Number of Teeth
36
Material
Carbon Steel
Bore Diameter
10 mm
Overall Length
20 mm
Hub Type
Hub with Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1-36
Zoro #
G104670083
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
10 mm
Overall Length
20 mm
Outside Diameter
38 mm
Pitch Diameter
36 mm
Face Width
10 mm
Bore Diameter Tolerance
H7
Hub Diameter
28 mm
Details
Item
Spur Gear
Number of Teeth
36
Material
Carbon Steel
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Number of Set Screws
1
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Gear Shape
S1
Metric Module Pitch
1
Pressure Angle
20 Degrees
System of Measurement
Metric
Standards
RoHS Compliant
Material Grade
S45C
Finish
Black Oxide
Includes
Set Screw
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 36 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.