
Steel Spur Gears
Mfr # SS1-38
Zoro # G504670102
product price: $23.65
/eaKey Features
Number of Teeth
38
Material
Carbon Steel
Gear Shape
S1
Hub Type
Hub with Set Screws
Includes
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1-38
Zoro #
G504670102
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
38 mm
Overall Length
20 mm
Bore Diameter
10 mm
Outside Diameter
40 mm
Bore Diameter Tolerance
H7
Face Width
10 mm
Hub Diameter
32 mm
Details
Item
Spur Gear
Number of Teeth
38
Material
Carbon Steel
Gear Shape
S1
Hub Type
Hub with Set Screws
Includes
Set Screw
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Number of Set Screws
1
Bore Type
Plain
Metric Module Pitch
1
Standards
RoHS Compliant
System of Measurement
Metric
Finish
Black Oxide
Hub Projection
10 mm
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 32 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 38 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.