Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-40B

  • Zoro # G704670087


product price: $32.99
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Keyway Depth
1.8 mm
Keyway Width
4 mm
Gear Shape
S1K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-40B
Zoro #
G704670087
UPC #
-
Country of Origin
Japan

Dimensions

Keyway Depth
1.8 mm
Keyway Width
4 mm
Bore Diameter Tolerance
H7
Pitch Diameter
40 mm
Bore Diameter
10 mm
Maximum Bore Diameter
10 mm
Screw Thread Size
M4
Overall Length
20 mm
Hub Diameter
35 mm
Outside Diameter
42 mm
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
40
Material
Carbon Steel
Gear Shape
S1K
Bore Type
Finished
Metric Module Pitch
1
Standards
RoHS Compliant
Number of Set Screws
1
Hub Projection
10 mm
Material Grade
S45C
System of Measurement
Metric
Finish
Black Oxide
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Includes
Set Screw
Maximum Teeth Hardness
194 HB

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 35 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 40 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1K, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.