
Steel Spur Gears
Mfr # SS1-48
Zoro # G304669986
product price: $26.15
/eaKey Features
Number of Teeth
48
Material
Carbon Steel
Finish
Black Oxide
Bore Type
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1-48
Zoro #
G304669986
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
35 mm
Overall Length
20 mm
Bore Diameter
10 mm
Outside Diameter
50 mm
Pitch Diameter
48 mm
Face Width
10 mm
Bore Diameter Tolerance
H7
Details
Item
Spur Gear
Number of Teeth
48
Material
Carbon Steel
Finish
Black Oxide
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Hub Projection
10 mm
Pressure Angle
20 Degrees
Material Grade
S45C
Hub Type
Hub with No Screws
Gear Shape
S1
Metric Module Pitch
1
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with No Screws, Hub Diameter 35 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 48 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.