Zoro Homepage

Steel Spur Gears

  • Mfr # SS1-50

  • Zoro # G604670019


product price: $30.79
/ea

Key Features

Number of Teeth
50
Material
Carbon Steel
Overall Length
20 mm
Bore Type
Plain
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-50
Zoro #
G604670019
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Pitch Diameter
50 mm
Hub Diameter
35 mm
Bore Diameter Tolerance
H7
Outside Diameter
52 mm
Bore Diameter
10 mm
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
50
Material
Carbon Steel
Bore Type
Plain
Finish
Black Oxide
Pressure Angle
20 Degrees
Metric Module Pitch
1
Number of Set Screws
1
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Gear Shape
S1
Material Grade
S45C
Includes
Set Screw
Hub Type
Hub with Set Screws
Standards
RoHS Compliant
Maximum Teeth Hardness
194 HB
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 35 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 50 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.