
Steel Spur Gears
Mfr # SS1-55
Zoro # G404670004
product price: $33.59
/eaKey Features
Number of Teeth
55
Material
Carbon Steel
Outside Diameter
57 mm
Bore Diameter
10 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1-55
Zoro #
G404670004
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
57 mm
Bore Diameter
10 mm
Hub Diameter
35 mm
Pitch Diameter
55 mm
Bore Diameter Tolerance
H7
Face Width
10 mm
Overall Length
20 mm
Details
Item
Spur Gear
Number of Teeth
55
Material
Carbon Steel
Finish
Black Oxide
Standards
RoHS Compliant
Gear Shape
S1
Pressure Angle
20 Degrees
Bore Type
Plain
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Material Grade
S45C
Hub Type
Hub with No Screws
Metric Module Pitch
1
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with No Screws, Hub Diameter 35 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 55 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.