Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1-60B

  • Zoro # G604670057


product price: $45.69
/ea

Key Features

Number of Teeth
60
Material
Carbon Steel
Outside Diameter
62 mm
Hub Projection
10 mm
Hub Type
Hub with Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-60B
Zoro #
G604670057
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
62 mm
Overall Length
20 mm
Pitch Diameter
60 mm
Maximum Bore Diameter
12 mm
Hub Diameter
35 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Keyway Depth
1.8 mm
Keyway Width
4 mm
Face Width
10 mm
Screw Thread Size
M4

Details

Item
Spur Gear
Number of Teeth
60
Material
Carbon Steel
Hub Projection
10 mm
Hub Type
Hub with Set Screws
Finish
Black Oxide
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1
Material Grade
S45C
Pressure Angle
20 Degrees
Bore Type
Finished
Includes
Set Screw
System of Measurement
Metric
Gear Shape
S1K
Number of Set Screws
1

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 12 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 35 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 60 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1K, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.