Zoro Homepage

Steel Spur Gears

  • Mfr # SS1-70

  • Zoro # G404670394


product price: $44.89
/ea

Key Features

Number of Teeth
70
Material
Carbon Steel
Material Grade
S45C
Metric Module Pitch
1
Face Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1-70
Zoro #
G404670394
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter Tolerance
H7
Hub Diameter
40 mm
Bore Diameter
10 mm
Outside Diameter
72 mm
Pitch Diameter
70 mm
Overall Length
20 mm

Details

Item
Spur Gear
Number of Teeth
70
Material
Carbon Steel
Material Grade
S45C
Metric Module Pitch
1
Standards
RoHS Compliant
Hub Type
Hub with Set Screws
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Hub Projection
10 mm
Gear Shape
S1
Includes
Set Screw
Number of Set Screws
1
Bore Type
Plain
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 70 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.