
Steel Spur Gears
Mfr # SS1-95
Zoro # G304670425
product price: $69.89
/eaKey Features
Number of Teeth
95
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1-95
Zoro #
G304670425
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
97 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Hub Diameter
40 mm
Overall Length
20 mm
Pitch Diameter
95 mm
Face Width
10 mm
Details
Item
Spur Gear
Number of Teeth
95
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Material Grade
S45C
Hub Type
Hub with Set Screws
System of Measurement
Metric
Metric Module Pitch
1
Maximum Teeth Hardness
194 HB
Includes
Set Screw
Finish
Black Oxide
Number of Set Screws
1
Hub Projection
10 mm
Gear Shape
S1
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 95 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.