Zoro Homepage

Steel Spur Gears

  • Mfr # SS1.5-12

  • Zoro # G804670345


product price: $17.49
/ea

Key Features

Number of Teeth
12
Material
Carbon Steel
Outside Diameter
21 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-12
Zoro #
G804670345
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
21 mm
Pitch Diameter
18 mm
Bore Diameter
8 mm
Overall Length
30 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Hub Diameter
21 mm

Details

Item
Spur Gear
Number of Teeth
12
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Number of Set Screws
1
Finish
Black Oxide
Hub Projection
15 mm
Standards
RoHS Compliant
Material Grade
S45C
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
System of Measurement
Metric
Hub Type
Hub with Set Screws
Includes
Set Screw
Gear Shape
S3
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 21 mm, Hub Projection 15 mm, Face Width 15 mm, Pitch Diameter 18 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.