Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1.5-13

  • Zoro # G404670370


product price: $15.89
/ea

Key Features

Number of Teeth
13
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Overall Length
30 mm
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-13
Zoro #
G404670370
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
30 mm
Pitch Diameter
19.5 mm
Bore Diameter
8 mm
Outside Diameter
22.5 mm
Face Width
15 mm
Hub Diameter
22.5 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
13
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Hub Type
Hub with Set Screws
Number of Set Screws
1
Standards
RoHS Compliant
Metric Module Pitch
1.5
Finish
Black Oxide
Includes
Set Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Hub Projection
15 mm
Bore Type
Plain
Gear Shape
S3
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 22.5 mm, Hub Projection 15 mm, Face Width 15 mm, Pitch Diameter 19.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.