
Steel Spur Gears
Mfr # SS1.5-14
Zoro # G404670264
product price: $15.79
/eaKey Features
Number of Teeth
14
Material
Carbon Steel
Bore Diameter Tolerance
H7
Finish
Black Oxide
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1.5-14
Zoro #
G404670264
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Hub Diameter
16 mm
Overall Length
25 mm
Face Width
15 mm
Bore Diameter
8 mm
Pitch Diameter
21 mm
Outside Diameter
24 mm
Details
Item
Spur Gear
Number of Teeth
14
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Metric
Number of Set Screws
1
Hub Projection
10 mm
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Includes
Set Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Type
Hub with Set Screws
Bore Type
Plain
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Material Grade
S45C
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 16 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 21 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.