Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1.5-15

  • Zoro # G204670280


product price: $15.79
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Pressure Angle
20 Degrees
Finish
Black Oxide
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-15
Zoro #
G204670280
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Bore Diameter
8 mm
Outside Diameter
25.5 mm
Hub Diameter
18 mm
Pitch Diameter
22.5 mm
Face Width
15 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
15
Material
Carbon Steel
Pressure Angle
20 Degrees
Finish
Black Oxide
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1
Hub Projection
10 mm
Maximum Teeth Hardness
194 HB
Includes
Set Screw
Material Grade
S45C
System of Measurement
Metric
Number of Set Screws
1
Bore Type
Plain
Hub Type
Hub with Set Screws
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 18 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 22.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.