Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1.5-16

  • Zoro # G004670169


product price: $16.29
/ea

Key Features

Number of Teeth
16
Material
Carbon Steel
System of Measurement
Metric
Outside Diameter
27 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-16
Zoro #
G004670169
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
27 mm
Overall Length
25 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Hub Diameter
20 mm
Bore Diameter
8 mm
Pitch Diameter
24 mm

Details

Item
Spur Gear
Number of Teeth
16
Material
Carbon Steel
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Type
Hub with Set Screws
Number of Set Screws
1
Includes
Set Screw
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Standards
RoHS Compliant
Gear Shape
S1
Bore Type
Plain
Finish
Black Oxide
Hub Projection
10 mm

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.