Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1.5-16B

  • Zoro # G104670229


product price: $19.99
/ea

Key Features

Number of Teeth
16
Material
Carbon Steel
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Finished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-16B
Zoro #
G104670229
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Hub Diameter
20 mm
Bore Diameter
8 mm
Pitch Diameter
24 mm
Face Width
15 mm
Maximum Bore Diameter
8 mm
Outside Diameter
27 mm
Screw Thread Size
M5
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
16
Material
Carbon Steel
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Finished
Maximum Teeth Hardness
194 HB
Gear Shape
S1T
Includes
Set Screw
Hub Projection
10 mm
Standards
RoHS Compliant
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
Number of Set Screws
1
Finish
Black Oxide
Metric Module Pitch
1.5
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.