Zoro Homepage

Steel Spur Gears

  • Mfr # SS1.5-17

  • Zoro # G604670576


product price: $16.79
/ea

Key Features

Number of Teeth
17
Material
Carbon Steel
Number of Set Screws
1
Finish
Black Oxide
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-17
Zoro #
G604670576
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Outside Diameter
28.5 mm
Bore Diameter
8 mm
Pitch Diameter
25.5 mm
Hub Diameter
21 mm
Bore Diameter Tolerance
H7
Overall Length
25 mm

Details

Item
Spur Gear
Number of Teeth
17
Material
Carbon Steel
Number of Set Screws
1
Finish
Black Oxide
System of Measurement
Metric
Includes
Set Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Pressure Angle
20 Degrees
Hub Projection
10 mm
Material Grade
S45C
Standards
RoHS Compliant
Metric Module Pitch
1.5
Hub Type
Hub with Set Screws

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 21 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 25.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.