
Steel Spur Gears
Mfr # SS1.5-25
Zoro # G604670446
product price: $28.89
/eaKey Features
Number of Teeth
25
Material
Carbon Steel
Gear Shape
S1
Overall Length
25 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1.5-25
Zoro #
G604670446
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 mm
Face Width
15 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
H7
Pitch Diameter
37.5 mm
Hub Diameter
30 mm
Outside Diameter
40.5 mm
Details
Item
Spur Gear
Number of Teeth
25
Material
Carbon Steel
Gear Shape
S1
System of Measurement
Metric
Finish
Black Oxide
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Number of Set Screws
1
Standards
RoHS Compliant
Hub Projection
10 mm
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Includes
Set Screw
Bore Type
Plain
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 30 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 37.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.