Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1.5-28

  • Zoro # G004670497


product price: $27.79
/ea

Key Features

Number of Teeth
28
Material
Carbon Steel
Hub Diameter
36 mm
Hub Type
Hub with Set Screws
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-28
Zoro #
G004670497
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
36 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Bore Diameter
10 mm
Pitch Diameter
42 mm
Overall Length
25 mm
Outside Diameter
45 mm

Details

Item
Spur Gear
Number of Teeth
28
Material
Carbon Steel
Hub Type
Hub with Set Screws
Number of Set Screws
1
Hub Projection
10 mm
Material Grade
S45C
Standards
RoHS Compliant
Finish
Black Oxide
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1
Bore Type
Plain
Includes
Set Screw

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 36 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 42 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.