
Steel Spur Gears
Mfr # SS1.5-32
Zoro # G304671569
product price: $34.69
/eaKey Features
Number of Teeth
32
Material
Carbon Steel
Finish
Black Oxide
Material Grade
S45C
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1.5-32
Zoro #
G304671569
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
51 mm
Bore Diameter
10 mm
Pitch Diameter
48 mm
Hub Diameter
40 mm
Overall Length
25 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Details
Item
Spur Gear
Number of Teeth
32
Material
Carbon Steel
Finish
Black Oxide
Material Grade
S45C
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Includes
Set Screw
Gear Shape
S1
Hub Type
Hub with Set Screws
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Metric Module Pitch
1.5
Bore Type
Plain
Number of Set Screws
1
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 48 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.