Zoro Homepage

Steel Spur Gears

  • Mfr # SS1.5-40

  • Zoro # G604671542


product price: $41.75
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Bore Diameter
12 mm
Bore Type
Plain
Hub Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-40
Zoro #
G604671542
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Hub Diameter
45 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
63 mm
Overall Length
25 mm
Pitch Diameter
60 mm

Details

Item
Spur Gear
Number of Teeth
40
Material
Carbon Steel
Bore Type
Plain
Standards
RoHS Compliant
Number of Set Screws
1
Includes
Set Screw
Hub Type
Hub with Set Screws
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Hub Projection
10 mm
Material Grade
S45C
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 45 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 60 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.