
Steel Spur Gears
Mfr # SS1.5-45
Zoro # G104671516
product price: $52.99
/eaKey Features
Number of Teeth
45
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1.5-45
Zoro #
G104671516
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
12 mm
Outside Diameter
70.5 mm
Hub Diameter
45 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Overall Length
25 mm
Pitch Diameter
67.5 mm
Details
Item
Spur Gear
Number of Teeth
45
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Gear Shape
S1
Standards
RoHS Compliant
Hub Projection
10 mm
Bore Type
Plain
Finish
Black Oxide
Metric Module Pitch
1.5
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
Material Grade
S45C
Includes
Set Screw
Number of Set Screws
1
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 45 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 67.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.