
Steel Spur Gears
Mfr # SS1.5-70
Zoro # G604671481
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Number of Teeth
70
Material
Carbon Steel
Hub Diameter
55 mm
Finish
Black Oxide
Hub Type
Hub with Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1.5-70
Zoro #
G604671481
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
55 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Pitch Diameter
105 mm
Overall Length
25 mm
Face Width
15 mm
Outside Diameter
108 mm
Details
Item
Spur Gear
Number of Teeth
70
Material
Carbon Steel
Finish
Black Oxide
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
194 HB
Hub Projection
10 mm
System of Measurement
Metric
Material Grade
S45C
Gear Shape
S1
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Includes
Set Screw
Bore Type
Plain
Number of Set Screws
1
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 55 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 105 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.