Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS1.5-95

  • Zoro # G504671451


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
95
Material
Carbon Steel
Number of Set Screws
1
Hub Type
Hub with Set Screws
Hub Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1.5-95
Zoro #
G504671451
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
60 mm
Pitch Diameter
142.5 mm
Bore Diameter
15 mm
Face Width
15 mm
Outside Diameter
145.5 mm
Bore Diameter Tolerance
H7
Overall Length
25 mm

Details

Item
Spur Gear
Number of Teeth
95
Material
Carbon Steel
Number of Set Screws
1
Hub Type
Hub with Set Screws
Standards
RoHS Compliant
Material Grade
S45C
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Hub Projection
10 mm
Pressure Angle
20 Degrees
Bore Type
Plain
Includes
Set Screw
Gear Shape
S1
Maximum Teeth Hardness
194 HB
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 142.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.