Zoro Homepage

Steel Spur Gears

  • Mfr # SS2-13

  • Zoro # G104671455


product price: $20.69
/ea

Key Features

Number of Teeth
13
Material
Carbon Steel
Standards
RoHS Compliant
Hub Projection
10 mm
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-13
Zoro #
G104671455
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Face Width
20 mm
Pitch Diameter
26 mm
Outside Diameter
30 mm
Overall Length
30 mm
Hub Diameter
20 mm

Details

Item
Spur Gear
Number of Teeth
13
Material
Carbon Steel
Standards
RoHS Compliant
Hub Projection
10 mm
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Material Grade
S45C
Pressure Angle
20 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Metric Module Pitch
2
Gear Shape
S1

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 26 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.