Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS2-16

  • Zoro # G304670470


product price: $23.99
/ea

Key Features

Number of Teeth
16
Material
Carbon Steel
System of Measurement
Metric
Outside Diameter
36 mm
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-16
Zoro #
G304670470
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
36 mm
Bore Diameter Tolerance
H7
Face Width
20 mm
Bore Diameter
12 mm
Overall Length
30 mm
Pitch Diameter
32 mm
Hub Diameter
26 mm

Details

Item
Spur Gear
Number of Teeth
16
Material
Carbon Steel
System of Measurement
Metric
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Standards
RoHS Compliant
Metric Module Pitch
2
Hub Projection
10 mm
Finish
Black Oxide

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 26 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 32 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.