Zoro Homepage

Steel Spur Gears

  • Mfr # SS2-18

  • Zoro # G304670029


product price: $27.75
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Metric Module Pitch
2
Standards
RoHS Compliant
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-18
Zoro #
G304670029
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Face Width
20 mm
Overall Length
30 mm
Hub Diameter
30 mm
Outside Diameter
40 mm
Pitch Diameter
36 mm

Details

Item
Spur Gear
Number of Teeth
18
Material
Carbon Steel
Metric Module Pitch
2
Standards
RoHS Compliant
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Finish
Black Oxide
Material Grade
S45C
Pressure Angle
20 Degrees
Hub Projection
10 mm
Gear Shape
S1
Maximum Teeth Hardness
194 HB

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 30 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 36 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.