
Steel Spur Gears
Mfr # SS2-20
Zoro # G104669971
product price: $30.29
/eaKey Features
Number of Teeth
20
Material
Carbon Steel
Face Width
20 mm
Standards
RoHS Compliant
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2-20
Zoro #
G104669971
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
20 mm
Overall Length
30 mm
Pitch Diameter
40 mm
Outside Diameter
44 mm
Bore Diameter Tolerance
H7
Hub Diameter
32 mm
Bore Diameter
12 mm
Details
Item
Spur Gear
Number of Teeth
20
Material
Carbon Steel
Standards
RoHS Compliant
Bore Type
Plain
System of Measurement
Metric
Hub Projection
10 mm
Finish
Black Oxide
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Gear Shape
S1
Description
Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 32 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 40 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.