Zoro Homepage

Steel Spur Gears

  • Mfr # SS2-26

  • Zoro # G104669902


product price: $43.39
/ea

Key Features

Number of Teeth
26
Material
Carbon Steel
Hub Diameter
42 mm
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-26
Zoro #
G104669902
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
42 mm
Outside Diameter
56 mm
Pitch Diameter
52 mm
Face Width
20 mm
Overall Length
30 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm

Details

Item
Spur Gear
Number of Teeth
26
Material
Carbon Steel
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Standards
RoHS Compliant
Gear Shape
S1
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Hub Projection
10 mm
Finish
Black Oxide
Material Grade
S45C
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 42 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 52 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.