Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS2-32

  • Zoro # G504669939


product price: $53.59
/ea

Key Features

Number of Teeth
32
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Bore Diameter
12 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-32
Zoro #
G504669939
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Face Width
20 mm
Outside Diameter
68 mm
Pitch Diameter
64 mm
Bore Diameter Tolerance
H7
Hub Diameter
50 mm
Overall Length
30 mm

Details

Item
Spur Gear
Number of Teeth
32
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Material Grade
S45C
Gear Shape
S1
Hub Projection
10 mm
Bore Type
Plain
Finish
Black Oxide
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Metric Module Pitch
2

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 64 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.