Zoro Homepage

Steel Spur Gears

  • Mfr # SS2-55

  • Zoro # G304670142


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
55
Material
Carbon Steel
System of Measurement
Metric
Material Grade
S45C
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-55
Zoro #
G304670142
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
114 mm
Hub Diameter
55 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Overall Length
30 mm
Pitch Diameter
110 mm

Details

Item
Spur Gear
Number of Teeth
55
Material
Carbon Steel
System of Measurement
Metric
Material Grade
S45C
Finish
Black Oxide
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Hub Projection
10 mm
Gear Shape
S1
Bore Type
Plain
Metric Module Pitch
2
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Diameter 55 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 110 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.