Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS2-60

  • Zoro # G204670136


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Bore Diameter
15 mm
Bore Type
Plain
Pitch Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-60
Zoro #
G204670136
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Pitch Diameter
120 mm
Outside Diameter
124 mm
Hub Diameter
60 mm
Face Width
20 mm
Overall Length
30 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
60
Material
Carbon Steel
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
Hub Projection
10 mm
Gear Shape
S1
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Pressure Angle
20 Degrees
Material Grade
S45C
Metric Module Pitch
2

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 120 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.