
10 Inch Kitchen Faucet Hole Cover
Mfr # KFC101CH
Zoro # G205339261
product price: $24.89
/eaKey Features
Material
Brass
Height
0.38
Color/Finish
Chrome
Depth
2.56
Includes
Faucet Hole Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFC101CH
Zoro #
G205339261
UPC #
842708114609
Country of Origin
China
Dimensions
Height
0.38
Depth
2.56
Width
10.25
Details
Material
Brass
Finish
Chrome
Item
KFC101CH
Color/Finish
Chrome
Includes
Faucet Hole Cover
Description
This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.