Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Inch Kitchen Faucet Hole Cover

  • Mfr # KFC101MB

  • Zoro # G405339269


product price: $24.89
/ea

Key Features

Material
Brass
Includes
Faucet Hole Cover
Color/Finish
Matte Black
Depth
2.56
Height
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFC101MB
Zoro #
G405339269
UPC #
842708114616
Country of Origin
China

Dimensions

Depth
2.56
Height
0.38
Width
10.25

Details

Material
Brass
Finish
Matte Black
Item
KFC101MB
Includes
Faucet Hole Cover
Color/Finish
Matte Black

Description

This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.