
21in Handcrafted Undermount Single Bowl 16 gauge Stainless Steel Kitchen Sink
Mfr # K1-S21
Zoro # G016211411
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1-S21
Zoro #
G016211411
UPC #
842708148130
Country of Origin
China
Details
Body Material
Stainless Steel
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- 10” deep bowl provides more space for dishes and large items without splashing.
- Rounded 10mm corners for easy clean.
- Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- Sloped bottom drain with grooves to allow complete water drainage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.