24in Handcrafted 316 Stainless Steel 16 Gauge Single Bowl Workstation Undermount Kitchen Sink

  • Mfr # K3-S24T

  • Zoro # G614479879


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3-S24T
Zoro #
G614479879
UPC #
842708143135
Country of Origin
Viet Nam

Details

Body Material
Stainless Steel

Description

Elevate your kitchen to new heights of functionality and sophistication with the Marine Grade Stainless Steel 316 Single Bowl Workstation Undermount Kitchen Sink. Crafted from the highest quality 316-grade stainless steel, renowned for its exceptional resistance to corrosion and rust even in harsh marine environments, this kitchen sink is engineered to withstand the toughest conditions and maintain its stunning appearance for years to come. The integrated ledge serves as a platform for cutting boards and drying rack, allowing you to customize your workstation according to your needs.


  • •Premium Marine Grade Stainless Steel: Crafted from top-quality 316-grade stainless steel, this kitchen sink offers exceptional resistance to corrosion, rust, and staining, ensuring its longevity even in challenging marine environments.
  • •Spacious Single Bowl Configuration: The generously sized single bowl provides ample space for various kitchen tasks, from washing dishes to prepping ingredients, making it an ideal choice for busy households and culinary enthusiasts.
  • •Innovative Workstation Design: Featuring a built-in ledge, this sink serves as a versatile workstation. The integrated ledge allows for easy customization with cutting boards and drying rack, enhancing your efficiency and organization while cooking.
  • •Sleek Undermount Installation: The undermount design creates a seamless transition between the sink and the countertop, adding a touch of elegance to your kitchen decor. It also ensures stability and durability, making the sink a reliable and long-lasting addition to your culinary space.
  • •Minimum Cabinet Size: 27"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.