Zoro Homepage

30in Undermount Workstation Single Bowl Quartz Kitchen Sink

  • Mfr # K4-S30T

  • Zoro # G014479899


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Body Material
Quartz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4-S30T
Zoro #
G014479899
UPC #
842708145498
Country of Origin
China

Details

Body Material
Quartz
Color
Black

Description

The matte black quartz composite kitchen sink combines modern elegance with exceptional durability. Featuring a spacious basin and integrated accessories like a cutting board, roll-up tray, and strainer, it offers a convenient all-in-one solution. Its non-porous surface resists bacteria and odors, ensuring easy maintenance, while sound-dampening properties provide a quieter kitchen environment. Ideal for both everyday use and entertaining, this sink is a stylish and practical addition to any kitchen.


  • •Sleek Design: The matte black finish of the quartz composite sink adds a touch of modern elegance to any kitchen, making it a stylish focal point.
  • •Durable Material: Constructed from high-quality quartz composite, the sink is resistant to scratches, stains, and high temperatures, ensuring long-lasting durability.
  • •Integrated Accessories: The sink comes with a cutting board, roll-up tray, and strainer, providing a convenient all-in-one solution for meal preparation and cleanup.
  • •Spacious Basin: The generously sized basin accommodates large pots and pans, making it ideal for both everyday use and entertaining.
  • •Easy Maintenance: The non-porous surface of the quartz composite resists bacteria and odors, making the sink easy to clean and maintain with minimal effort.
  • •Sound Dampening: The sink's material and design help reduce noise from running water and clattering dishes, creating a quieter kitchen environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.