
32in Pure Fireclay Double Bowl Undermount Kitchen Sink
Mfr # K2-D32
Zoro # G314479872
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Body Material
Fireclay
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2-D32
Zoro #
G314479872
UPC #
842708145559
Country of Origin
China
Details
Body Material
Fireclay
Color
White
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000 degrees farenheit and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
- •Naturally Durable Fireclay Materials heated above 2200 °F over 24 hours guarantee extreme resistance to chip, discoloration, scratching, cracking and heating.
- •Non-porous Surface applied with durable enamel glaze offers a smooth and beautiful farmhouse kitchen sink. Smoothly non-porous surface for easy clean and stain resistance.
- •10" Deep Bowl fireclay sink provides extra space to hold large items and stack dishes. 3.5" drain opening fits most of garbage units in the market.
- •Due to the firing process and the fact that fireclay sink is handcrafted, all dimensions may vary up to 3/8". Please measure sink on location before proceeding to countertop cut-out.
- •Limited Lifetime Warranty with top-level customer service. Package will include: Fireclay Sink, Stainless Steel Bottom Grid, Stainless Steel Strainer with Removeable Cover, Installation Guide
- •Minimum Cabinet Size: 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.