Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33in Pure Fireclay Double Bowl Farmhouse Kitchen Workstation Sink

  • Mfr # K2-DF33T

  • Zoro # G314479841


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-DF33T
Zoro #
G314479841
UPC #
842708145542
Country of Origin
China

Details

Body Material
Fireclay
Color
White

Description

Crafted from the most durable material, this fireclay sink is baked at higher than 2,000 degrees farenheit and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.


  • •Naturally Durable Fireclay Materials heated above 2200 °F over 24 hours guarantee extreme resistance to chip, discoloration, scratching, cracking and heating.
  • •Non-porous Surface applied with durable enamel glaze offers a smooth and beautiful farmhouse kitchen sink. Smoothly non-porous surface for easy clean and stain resistance.
  • •10" Deep Bowl fireclay sink provides extra space to hold large items and stack dishes. 3.5" drain opening fits most of garbage units in the market.
  • •Due to the firing process and the fact that fireclay sink is handcrafted, all dimensions may vary up to 3/8". Please measure sink on location before proceeding to countertop cut-out.
  • •Limited Lifetime Warranty with top-level customer service. Package will include: Fireclay Sink, Stainless Steel Bottom Grid, Stainless Steel Strainer with Removeable Cover, Installation Guide
  • •Minimum Cabinet Size: 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.