
33in Top-Mount Workstation Double Bowl Quartz Kitchen Sink
Mfr # K4-TD33T
Zoro # G114479843
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Body Material
Quartz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4-TD33T
Zoro #
G114479843
UPC #
842708145511
Country of Origin
China
Details
Body Material
Quartz
Color
Black
Description
The matte black quartz composite kitchen sink combines modern elegance with exceptional durability. Featuring a spacious basin and integrated accessories like a cutting board, roll-up tray, and strainer, it offers a convenient all-in-one solution. Its non-porous surface resists bacteria and odors, ensuring easy maintenance, while sound-dampening properties provide a quieter kitchen environment. Ideal for both everyday use and entertaining, this sink is a stylish and practical addition to any kitchen.
- •Sleek Design: The matte black finish of the quartz composite sink adds a touch of modern elegance to any kitchen, making it a stylish focal point.
- •Durable Material: Constructed from high-quality quartz composite, the sink is resistant to scratches, stains, and high temperatures, ensuring long-lasting durability.
- •Integrated Accessories: The sink comes with a cutting board, roll-up tray, and strainer, providing a convenient all-in-one solution for meal preparation and cleanup.
- •Spacious Basin: The generously sized basin accommodates large pots and pans, making it ideal for both everyday use and entertaining.
- •Easy Maintenance: The non-porous surface of the quartz composite resists bacteria and odors, making the sink easy to clean and maintain with minimal effort.
- •Sound Dampening: The sink's material and design help reduce noise from running water and clattering dishes, creating a quieter kitchen environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.