Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Tile-In Shower Drain - Matte Black

  • Mfr # KFD0403BN

  • Zoro # G114479836


product price: $48.89
/ea

Key Features

Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD0403BN
Zoro #
G114479836
UPC #
842708144668
Country of Origin
China

Details

Drain Material
Brass
Color/Finish
Brushed Nickel

Description

Introducing Kibi's 4in tile-in square shower drain, a meticulously designed solution that seamlessly integrates into tiled shower floors. Crafted with durability in mind, this drain offers a flush and unobtrusive appearance, blending effortlessly with diverse bathroom designs. Its corrosion-resistant construction ensures longevity in wet environments, while the height-adjustable feature accommodates various tile thicknesses. The 2in pipe connection facilitates easy installation with standard plumbing configurations.


  • •Durable Construction: Crafted from high-quality, corrosion-resistant materials, this drain ensures long-lasting performance in wet environments, guaranteeing both functionality and a lasting pristine look.
  • •Efficient Drainage: Engineered with precision to promote optimal water flow, the snugly fitted tile-in cover prevents debris and hair from clogging the drain, maintaining efficient water drainage in your shower.
  • •Stylish Coordination: Designed to complement Kibis fixtures seamlessly, this 4" square tile-in shower drain adds a touch of sophistication, ensuring a cohesive and harmonious look throughout your bathroom space.
  • •Height Adjustable Design: Featuring a customizable height, this 4" square tile-in shower drain accommodates varying tile thicknesses, allowing for easy adjustments to achieve a perfect flush fit, while its 2" pipe connection ensures compatibility with standard plumbing configurations.
  • •Versatile Design: This 4" square tile-in shower drain effortlessly adapts to various bathroom styles, offering a versatile solution that seamlessly integrates with a wide range of tile choices and design preferences.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.