
6 Inch Bathroom Faucet Hole Cover
Mfr # KFC100CH
Zoro # G905339271
product price: $12.65
/eaKey Features
Material
Brass
Color/Finish
Chrome
Width
6.32
Depth
2.5
Includes
Faucet Hole Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFC100CH
Zoro #
G905339271
UPC #
842708114579
Country of Origin
China
Dimensions
Width
6.32
Depth
2.5
Height
0.25
Details
Material
Brass
Finish
Chrome
Item
KFC100CH
Color/Finish
Chrome
Includes
Faucet Hole Cover
Description
This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.